Buy more than* S$200* and get FREE SHIPPING

Stainless Steel J-Shape Hooks

4.38 (16)
Compatible Screw
Stainless steel dish tapping
Finishing
Fabric
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimension D (phi mm) Withstand Load (kg) Dimensions A (mm) Mounting Screw Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension D (phi mm) Withstand Load (kg) Dimensions A (mm) Mounting Screw Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 3 1 10 2.5x20 14 1PC 1 YKS-1 38909342 1.99 SGD
Shipped after 2018-02-26
50 3 3 12 3.0x20 28 1PC 1 YKS-2 38909351 3.99 SGD
Shipped after 2018-02-26
60 4 5 15 3.0x20 41 1PC 1 YKS-3 38909367 3.99 SGD
Shipped after 2018-02-26
81 4 10 18 3.0x20 53 1PC 1 YKS-4 38909376 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
16 Customer Reviews
The reviews are automatic translation.
Used for small items
5
From Japan
On 2017-11-26 17:06:07
A rust resistant stainless steel hook is appreciated in a place where it hits the rain wind. We are using it for small items. I'd appreciate it's clearly stated how much weight it will take.
This review is about item#38909342.
Bike custom
4
From Japan
On 2017-08-07 21:46:01
I expanded the mounting hole and diverted it to a helmet hook. With stainless steel this size was not found in the home center, it was saved.
This review is about item#38909367.
Tool arrangement
3
From Japan
On 2017-02-26 14:34:00
The texture is fine. I think whether it is good if the total length is a little longer
This review is about item#38909342.
Organize tools
5
From Japan
On 2017-01-13 01:56:12
Strength and design are perfect. I want you to deliver larger items than the size being released. If there is even a larger size it will be easier to organize the extension cord.
This review is about item#38909367.
Purchase as a material for work
5
From Japan
On 2016-12-26 17:36:21
When the designated model number is in a monotail, purchased collectively when it can be bought cheaply. Since it purchased in large quantities, it was saved because the cost was pretty low.
This review is about item#38909376.
As a fixing bracket for a springboard
5
From Japan
On 2016-09-29 19:26:56
YKS-4 is used as a hook to fix a ladder with a ladder shape to a material rack made of a single pipe (48.6 pie). R shape is perfect for single pipe pipe.
This review is about item#38909376.
In the farm equipment hut
5
From Japan
On 2016-05-23 23:04:14
Out of the four types, we have purchased 3 types with two mounting holes, but all sizes are handy. It will not rust even around the water, and the price is reasonable.
This review is about item#38909351.
Used as a hook to hang a bicycle
5
From Japan
On 2016-05-19 17:48:40
I put a tube on the hook part and wear a bicycle. It can be used without anxiety in terms of strength by using two pieces.
This review is about item#38909376.
As a hanger in the closet.
4
From Japan
On 2016-02-05 07:41:24
There are 3 kinds of sizes, it feels just right as a material wearing thing.
This review is about item#38909351.
Wall hooks
5
From Japan
On 2015-11-26 17:44:54
It was nice to be easy.
This review is about item#38909376.

Related Products