Buy more than* S$200* and get FREE SHIPPING

ABC Mounting Bracket Parts

4.50 (2)
Plate Thickness (mm)
1.6
Material
Steel plate
...see all>
Product Options
ADD TO CART
Finishing Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finish Trivalent Chromate plated 72 47 80 30.5 1PC 1 PBK-30Y-80 38940614 6.99 SGD
In stock
Finish Trivalent Chromate plated 72 47 60 25.5 1PC 1 PBK-25Y 38940571 6.99 SGD
Shipped after 2018-05-31
Finish Trivalent Chromate plated 60 35 60 30.5 1PC 1 PBK-30 38940596 5.99 SGD
In stock
Finish Trivalent Chromate plated 72 47 60 22.5 1PC 1 PBK-22Y 38940553 6.99 SGD
In stock
Finish Trivalent Chromate plated 60 35 60 25.5 1PC 1 PBK-25 38940562 5.99 SGD
In stock
Finish Trivalent Chromate plating 60 35 60 22.5 1PC 1 PBK-22 38940544 5.99 SGD
In stock
Finish Trivalent Chromate plating 72 47 60 30.5 1PC 1 PBK-30Y 38940605 6.99 SGD
In stock
Finish Trivalent Chromate plating 72 47 80 25.5 1PC 1 PBK-25Y-80 38940587 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installation of push button switch
4
From Japan
On 2017-03-31 13:12:13
I tried to put the push button on the wood but it did not stabilize, I bought it separately. Easy switch operation with a simple construction but solid construction.
This review is about item#38940596.
When adding a pushbutton switch, confirmation lamp etc. of φ30
5
From Japan
On 2013-10-14 14:14:20
When adding φ30 pushbutton switches, confirmation lamps etc., it is good to open two small holes of φ5 and install it easily when it is difficult to open the large hole of φ30.
This review is about item#38940605.

Related Products