Buy more than* S$200* and get FREE SHIPPING

General Maintenance Request Form

3.00 (1)
Dimensions (Width W x Height H) (mm)
182x128
Size
B6 size
Specification
3 copies of 30 pairs
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K27 38940876 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Creating a maintenance bill
3
From Japan
On 2014-03-29 09:07:12
Characters are hard to write because there is a narrow line spacing. Specifications of the vehicle, if there is a car name, registration number, kilometers traveled, others do not think I need. It is a copy, but is thin Ballmer.
This review is about item#38940876.

Related Products