Buy more than* S$200* and get FREE SHIPPING

Maintenance Step Confirmation Card

4.50 (2)
Dimensions (Width W x Height H) (mm)
92x265
Material
Paper
Specification
Perforated
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(200Sheet) 1 K40 38940894 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to repair receipts vehicle
5
From Japan
On 2015-09-22 15:18:27
You want to add an entry for the repair contents (vehicle inspection, inspection, and sheet metal, etc.).
This review is about item#38940894.
Used car car delivery preparation for confirmation
4
From Japan
On 2014-03-24 20:39:33
The first time I bought this time. Size is satisfied. Price is a thing different in other companies had been sold more cheaply. Described item is using the back to write freely. Items may also have plain of the type that has not been described. (Price is of course cheaper)
This review is about item#38940894.

Related Products