Buy more than* S$200* and get FREE SHIPPING

Switching Power Supply Step Power Series

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., In case of requesting a perfect redundancy, it is recommended to install the diode on the output side.
...see all>
Product Options
ADD TO CART
Output Voltage (V) Efficiency Output Current (A) Outside Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Voltage (V) Efficiency Output Current (A) Outside Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC24 >84% 0.75 36x61x90   1PC 1 STEP-PS/ 1AC/24DC/0.75 38941271 55.99 SGD
Shipped after 2018-05-28
DC24 >88% 4.2 90x61x90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 STEP-PS/ 1AC/24DC/4.2 38941305 129.99 SGD
Shipped after 2018-06-06
DC24 >86% 2.5 72x61x90   1PC 1 STEP-PS/ 1AC/24DC/2.5 38941296 88.99 SGD
Shipped after 2018-06-07
DC24 >89% 1.75 54x61x90   1PC 1 STEP-PS/ 1AC/24DC/1.75 38941287 78.99 SGD
Shipped after 2018-05-28
- >84% 0.5 18x61x90   1PC 1 STEP-PS/ 1AC/24DC/0.5 38941262 49.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
DC power supply of display unit
3
From Japan
On 2015-07-17 13:52:02
I want the one with input / output terminals of ordinary crimp terminal.
This review is about item#38941262.

Related Products