Buy more than* S$200* and get FREE SHIPPING

Tape Type Guard Rail Traffic Cone Tape

4.00 (2)
Hook Diameter (mm)
(Inner diameter)8.5
Materials (tape)
Composite vinyl
Tape Width (mm)
50
Length (m)
0.3 to about 4
Weight (g)
About 280
Material (Body)
Plastic
Color
(Tape) yellow x black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CBT-400 38946975 57.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When construction, work etc.
3
From Japan
On 2016-12-28 16:23:38
· It was very good to adjust the length freely, but it is appreciated if the price is a bit cheaper.
This review is about item#38946975.
I used it for car guard during construction.
5
From Japan
On 2015-09-21 16:19:29
Because it is a scroll, it is quite useful.
This review is about item#38946975.

Related Products