Buy more than* S$200* and get FREE SHIPPING

Tape Aid Middle Hook

4.50 (2)
Adapter Tape Width (mm)
50
Inner Diameter (phi mm)
8.5
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CBT-K 38946984 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used on a color cone
5
From Japan
On 2015-09-21 16:37:11
Just by placing it from the top, it is good that it is easy to use.
This review is about item#38946984.
Used on a color cone
4
From Japan
On 2015-09-21 16:28:42
It was convenient to hit a tape.
This review is about item#38946984.

Related Products