Buy more than* S$200* and get FREE SHIPPING

Pe Cross For Curing 621 Strong Adhesive Type, Plastic Model,

4.36 (47)
Tensile Strength (N/cm)
55
Elongation (%)
13
Adhesive Strength (N/cm)
3.00
Tape Thickness (mm)
0.13
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Tape Width (mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 - - 1box(30roll) 1 621 19648658 119.99 SGD
In stock
25 - - 1box(60roll) 1 621 19648667 149.99 SGD
In stock
38 - - 1box(36roll) 1 621 19648676 119.99 SGD
In stock
25 Acrylic type Polyethylene 1Roll 1 621 40576864 2.99 SGD
In stock
38 Acrylic type Polyethylene 1Roll 1 621 40576873 3.99 SGD
In stock
50 Acrylic Polyethylene 1Roll 1 621 38941707 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 7
3 star 6
2 star 1
1 star 2
Review Rating: 4.36
47 Customer Reviews
The reviews are automatic translation.
I used it for windshield replacement.
5
From Japan
On 2017-12-13 05:24:01
There was more adhesive than I thought, but it was easy to peel off, so it was easy to use.
This review is about item#40576864.
On-site curing aid
5
From Japan
On 2017-12-07 10:29:43
We used tapes etc from other companies, but adhesion is the most satisfactory. I would like to continue to use it as a heavy user.
This review is about item#19648658.
We are using it for packing product processed goods.
5
From Japan
On 2017-11-02 17:32:21
It is good for adhesive packaging because it is sticky and strong. It is good that you do not need a knife easily cut by hand.
This review is about item#19648658.
Used for adhesion etc. in any case
5
From Japan
On 2017-10-10 17:08:21
It is easy to reposition, convenient, very convenient and well handled.
This review is about item#38941707.
It is a curing tape
3
From Japan
On 2017-08-31 14:49:45
I used it to stop the cord in the work related to the sound, I used cloth tape before, but because the viscosity is strong, adhesive is attached to the cord so I changed it to this tape, it is cloth tape It was hard to peel off in the summer and hot weather.
This review is about item#40576873.
Curing for air-conditioner cleaning
5
From Japan
On 2017-08-11 14:54:38
To me, it is just good adhesion, inexpensive and very good.
This review is about item#40576864.
Used for joints of floor curing materials, for fixing the surroundings.
5
From Japan
On 2017-06-26 22:31:43
Width and stickiness are moderately suitable products for work.
This review is about item#19648658.
For the curing of air conditioner work
4
From Japan
On 2017-06-09 23:37:58
For vinyl curing, we selected adhesion carefully so we need adhesion. Adhesion is reflected in price, but it can be satisfied. I would appreciate it if you could graph the adhesion or display it numerically.
This review is about item#38941707.
For easy fixing at the time of work
5
From Japan
On 2017-05-31 12:59:37
Adhesion is not too weak, but because it is just for curing it seems exquisite that it does not stick like a cloth gummedap. Also, because it does not stop the lid of the cardboard box, it is also easy to handle this narrow width. Because it is not expensive, you better use the well-known manufacturers of Japan.
This review is about item#40576873.
For temporary stop of site construction
3
From Japan
On 2017-05-17 16:26:44
Although it is somewhat sticky for curing, if it is a short period of time it will not bother the rest of the rest, and the price is affordable, so I repeat.
This review is about item#38941707.

Related Products