Buy more than* S$200* and get FREE SHIPPING

Transparent Packing Tape Long

4.67 (3)
Rewinding Force (N/25mm)
5.5
Adhesive Force (N/25mm)
8.5
Tensile Strength (N/25mm)
125
Adhesive
Acrylic
Tape Thickness (mm)
0.07
Tape Length (m)
100
Base Material
Polypropylene
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Use Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For packing Tape only 1box(30roll) 1 J6180 70249332 189.99 SGD
Shipped after 2018-01-30
- - 1Roll 1 J6180 38941716 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Packing packaging work
5
From Japan
On 2017-05-05 16:19:19
Compared to 50 m volume, the task of replacing the tape is less and the work is smoothly achieved. It is also planned to purchase 100 m volume.
This review is about item#38941716.
packing
5
From Japan
On 2016-11-06 21:59:24
It is not too thin, not too thick, just like good usability. What is cheapest is the best.
This review is about item#38941716.
Cardboard seal
4
From Japan
On 2013-07-29 16:08:44
Although the thickness is slightly thin, the base material is solid, there is also no adhesive strength.
This review is about item#38941716.

Related Products