Buy more than* S$200* and get FREE SHIPPING

Tape For High Performance Transparent Packing

Purpose
Light packaging
Rewinding Force (N/25mm)
0.85
Adhesive Force (N/25mm)
8.1
Tensile Strength (N/25mm)
109
Adhesive
Acrylic
Tape Thickness (mm)
0.06
Tape Length (m)
50
Base Material
Polypropylene
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J6190 38941725 -
Discontinued
[x]
ADD TO CART

Related Products