Buy more than* S$200* and get FREE SHIPPING

Rubber Heater E Type, Drum

Cabtire Cable (mm2xm)
1.25x2 With attachment plug
Operating Temperature (deg C)
-10 to 50
Temperature Control Range (deg C)
30 to 80
Capacity (W)
850
Control Method
Liquid expansion type ON/OFF control (2 position control)
Voltage (V)
Single phase100
Weight (kg)
1.6
Width (mm)
120
Length (mm)
1750
Compatible
200L capacity can call JIS standard steel drum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SBH0470 38941777 959.90 SGD
In stock
ADD TO CART