Buy more than* S$200* and get FREE SHIPPING

Rubber Heater, Drum

Cabtire Cable (mm2xm)
(Without plug) 1.25 x 2
Operating Temperature (deg C)
-10 to 50
Temperature Control Range (deg C)
30 to 80
Capacity (W)
2000
Control Method
Liquid inflatable ON / OFF control (2 position control)
Voltage (V)
Three-phase 200
Weight (kg)
3.4
Width (mm)
250
Length (mm)
1780
Compatible
200L capacity can call JIS standard steel drum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SBH0610 38941795 -
Discontinued
[x]
ADD TO CART