Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digital Alarm Thermometer

1.00 (1)
Type of display Temperature
Digital
Resolution (deg C)
0.1, 0.1
Pricision (deg C)
+ / - 1 (over 20 over 120 degree C), + / - 2 (120 over 200 degree C), + /-3 (over 50 over over 20 degree C), +/-1(-20 to 120deg C), +/-2(120 to 200deg C), +/-3(-50 to -20deg C)
Dimensions (Length L x Width W x Height H) (mm)
21x79x109, 21x79x109
Measurment Range (deg C)
-50-200, -50 to 200
Power
AAA batteries, AAA batteries
Weight (g)
100, 100
Accessories
battery, Battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Y69239 38957965 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Greenhouse temperature control
1
From Japan
On 2014-03-23 07:37:26
Temperature indication (accuracy) is the same as other thermometers and there is no problem. With alarm function I think that it is good function necessary to keep it at the optimum temperature dissatisfied item I would like you to display the manufacturing country. There is no reliability for certain country products What will you do with battery life 40 hours? Regarding similar items, half year to 1 year ordinary price was high so I bought it thought that it was made in Japan, but regrettable
This review is about item#38957965.

Related Products