Buy more than* S$200* and get FREE SHIPPING

Wall Hanging Cleaning Cover

4.11 (9)
Type
Room air conditioner
Set Contents
Wall hanging for cleaning cover, (width sewage receptacle: 1060 x 540mm at maximum drain hose 1.5m), curing masker
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EP349 38958421 103.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Domestic air conditioner cleaning
4
From Japan
On 2016-11-15 20:25:12
It seems to have firmly made the split, but too more wrinkles at the connection of the hose, is dust easily accumulate. Stop rubber, because it does not stop one, but has signed, we have off. If there is an adjustable stop, I'm glad. Since the wide open near the bottom, is the cleaning of the rotor part, very easy to do. However, since too open, you have to look out for scattering of Mawarie.
This review is about item#38958421.
Air conditioning of the cleaning work
5
From Japan
On 2016-05-30 13:00:33
Working time in the cleaning cover that was purchased this time is now fairly quickly. It will be saved if cheap is a little more price.
This review is about item#38958421.
Function is not a problem, but, hey is high.
3
From Japan
On 2016-02-01 17:45:31
It is simple, if you are able to firm, functional there is no problem with. However, it just is made by a combination of commercially available hose and plastic sheet, Why is it so you high? It's strangely high Mina any cleaning cover. What collusion? Perhaps because cost think terribly cheap, is by all means, I want you to cause a price destruction. If so, then more and more to buy because it is consumable, or will not you buy also the general public?
This review is about item#38958421.
Use the air conditioning of the cleaning
5
From Japan
On 2015-11-09 10:15:50
When the air conditioning of the cleaning Note the curing of the peripheral. In particular, the recovery of the cleaning solution and then use the plastic tank, not the bucket. So as not to spill during the movement because it is the room is. That although the mouth of the hose will go into it a little more small plastic tank to use a wide-mouth plastic tank because it is the same size Become. I thought that grateful if also comes with the adapter.
This review is about item#38958421.
Home air conditioning cleaning
4
From Japan
On 2015-07-24 23:30:55
I think to try to challenge the home of air conditioning cleaning, I bought. It was the first time, was able to wash well thanks to this product. As the demand, the mounting portion of the rubber cord is, I think peace of mind if a little more reinforcement. After, is without the price say if a little cheaper.
This review is about item#38958421.
Air conditioning cleaning
5
From Japan
On 2015-06-01 18:43:37
Easy installation, easy-to-use one-size-fits-all size, is better if 5000 yen ... commodity prices have durability
This review is about item#38958421.
When the air conditioner cleaning
2
From Japan
On 2015-03-16 10:39:20
Rubber to fix the cover was added to buy only the rubber will be broken in the third. There is a little crack when the item has arrived is was confirmed, but did not think so quickly. When better to become after blowing mouth direction is three to five centimeters long I think it more easy to use.
This review is about item#38958421.
Air conditioning cleaning
5
From Japan
On 2014-12-08 22:43:27
Easily it can be mounted, we felt that it is very useful in the compact.
This review is about item#38958421.
Cleaning of air-conditioned indoor unit
4
From Japan
On 2014-10-06 21:06:26
Since vinyl There are also 吹返's from There is also a durable likely, but the front portion thickness in Itoiri uses from firmly cured at Corona masker, etc. There is also a flexible hose I stop the cover with a rubber comes, I think that the attachment of the rubber can I have been a little more ingenuity But which product is also so, but cleaning cover you think the price is I think that high may, if there is a little more expensive ones
This review is about item#38958421.

Related Products