Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Diameter (phi mm) Outer Diameter (mm) Reference Product Number (San element) Third-Party Reference Number (UNION) Third-Party Reference Number (KS FILTERS) Part No. Manufactutrer Screw Diameter Inner Diameter (phi mm) Height (mm) Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Outer Diameter (mm) Reference Product Number (San element) Third-Party Reference Number (UNION) Third-Party Reference Number (KS FILTERS) Part No. Manufactutrer Screw Diameter Inner Diameter (phi mm) Height (mm) Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 - - - 196-7 1R0714 Caterpillar 1 1/8-16UNF - 162 - 1PC 1 OIL-24 38946336 27.99 SGD
Shipped after 2018-06-25
118 - - - 192-9 600-212-1511 Komatsu 1 3/8-16UNF - 286 - 1PC 1 OIL-17 38946266 55.99 SGD
Shipped after 2018-06-25
74 - - - 32 90915-20001/03002 Toyota 3/4-16UNF - 85 - 1PC 1 OIL-7 38946162 10.99 SGD
Shipped after 2018-06-25
90 - - - 217-1 8-94430983-0 Isuzu M20-P1.5 - 100 - 1PC 1 OIL-20 38946293 13.99 SGD
Shipped after 2018-06-25
110 - - - 350-5L 1-13240106-3 ISUZU M20-P1.5 - 200 - 1PC 1 OIL-10 38946196 44.99 SGD
Shipped after 2018-06-29
118 - - - 192-14 600-211-1340/6736-51-5 Komatsu M95-P2.5 - 299 - 1PC 1 OIL-16 38946257 59.99 SGD
Shipped after 2018-06-29
102 - - - 218N 5-13211024- 0 ISUZU M20-P1.5 - 150 - 1PC 1 OIL-37 38946451 24.99 SGD
Shipped after 2018-06-25
93 - - - 207N 600-211-5123 Komatsu 1-12UNF - 165 - 1PC 1 OIL-35 38946433 16.99 SGD
Shipped after 2018-06-25
125 - - - 140 2451U324-1 KOBELCO M36-P1.5 - 220 - 1PC 1 OIL-29 38946372 35.99 SGD
Shipped after 2018-06-29
108 - - - 192-7 4206079/4206089 Hitachi 1 1/2-12UNF - 200 - 1PC 1 OIL-25 38946345 32.99 SGD
Shipped after 2018-06-25
120 - - - 131N 15607-2190 Hino 1 1/2-16UNF - 210 - 1PC 1 OIL-2 38946117 47.99 SGD
Shipped after 2018-06-29
108 - - - 192-6N 6134-51-5120/1 Komatsu 1 1/8-16UNF - 170 - 1PC 1 OIL-34 38946424 26.99 SGD
Shipped after 2018-06-25
120 - - - 350- 7 4429727 Hitachi 1 3/8-16UNF - 248 - 1PC 1 OIL-27 38946363 48.99 SGD
Shipped after 2018-06-29
110 - - - 130 4380539 Hitachi 1 1/2-16UNF - 200 - 1PC 1 OIL-26 38946354 46.99 SGD
Shipped after 2018-06-29
122 - - - 351-3 15607-1580 Hino - 17 250 - 1PC 1 OIL-19 38946284 29.99 SGD
Shipped after 2018-06-29
74 - - - 35 90915-20004 Toyota 3/4-16UNF - 100 - 1PC 1 OIL-5 38946144 11.99 SGD
Shipped after 2018-06-25
102 - - - 103-6 32A40-00100 Mitsubishi 1-12UNF - 100 - 1PC 1 OIL-22 38946311 14.99 SGD
Shipped after 2018-06-25
108 - - - 139-5 2451U343-1 Kobelco M26-P1.5 - 180 - 1PC 1 OIL-30 38946381 32.99 SGD
Shipped after 2018-06-25
102 - - - 218 2451U303-1 Kobelco M20-P1.5 - 125 - 1PC 1 OIL-31 38946397 15.99 SGD
Shipped after 2018-06-29
93 - - - 103 15208-43G00 Nisan 3/4-16UNF - 130 - 1PC 1 OIL-8 38946171 12.99 SGD
Shipped after 2018-06-25
102 - - - 209-1 8-94321219-0 Isuzu 1-12UNF - 150 - 1PC 1 OIL-13 38946223 21.99 SGD
Shipped after 2018-06-25
128 - O-563A/SO-563A JO-663 138N - KOBELCO - 58 142 58/16 1PC 1 OIL-40 76234051 29.99 SGD
Shipped after 2018-06-29
120 120 - - 138-4 - Mitsubishi - 56 262 56/14 1PC 1 OIL-47 76234121 60.99 SGD
Shipped after 2018-06-25
90 90 O-564/SO-564 JO-664 217 - ISUZU M20-P1.5 - 125 M20-P1.5 1PC 1 OIL-44 76234094 8.99 SGD
Shipped after 2018-06-29
110 110 C-107 JC-346 526-7 - Komatsu 1-1/16-16UNF - 200 1-1/16-16UNF 1PC 1 OIL-49 76234146 88.99 SGD
Shipped after 2018-06-29
102 - JO-367 JO-467 350-4 - - - - 80 - 1pc 1 OIL-103 58099186 17.99 SGD
Shipped after 2018-06-29
110 - O-866A JO-966 128 - - 1-1/2-12UNF - 160 - 1pc 1 OIL-115 58099308 26.99 SGD
Shipped after 2018-06-29
80 - - - KS-207-2 - - M20xP1.5 - 100 - 1pc 1 OIL-120 58099353 15.99 SGD
Shipped after 2018-06-25
122 - O-863A JO-963 KS-351-2 - - - 17 220 - 1pc 1 OIL-125 58099405 26.99 SGD
Shipped after 2018-06-29
93 - - JO-279 207N-1 - - 3/4-16UNF - 175 - 1pc 1 OIL-89 58099493 13.99 SGD
Shipped after 2018-06-29
110 - O-568 JO-668 139 - - - 19/23 192 - 1pc 1 OIL-110 58099256 22.99 SGD
Shipped after 2018-06-29
94 - O-865 JO-965 121-8 - - - 15/39 120 - 1pc 1 OIL-114 58099292 9.99 SGD
Shipped after 2018-06-29
80 - - - KS-108N - - M20xP1.5 - 100 - 1pc 1 OIL-118 58099335 10.99 SGD
Shipped after 2018-06-29
80 - - JO-252 101 - - 3/4-16UNF - 145 - 1pc 1 OIL-87 58099475 9.99 SGD
Shipped after 2018-06-29
108 - O-210 JO-310 196-6 - - M32xP1.5 - 220 - 1pc 1 OIL-91 58099518 32.99 SGD
Shipped after 2018-06-29
110 - O-207 JO-311 217-3 - - 1-1/8-16UNF - 160 - 1pc 1 OIL-92 58099527 24.99 SGD
Shipped after 2018-06-29
80 - O-254 JO-354 120 - - - 23/40 137 - 1pc 1 OIL-93 58099536 13.99 SGD
Shipped after 2018-06-29
68 - O-350 JO-450 281 - - M20xP1.5 - 85 - 1pc 1 OIL-98 58099588 11.99 SGD
Shipped after 2018-06-25
92 - O-554 JO-654 322N - - - 18 110 - 1pc 1 OIL-108 58099238 8.99 SGD
Shipped after 2018-06-29
84 - O-352 JO-452 338-1 - - - 15/40 144 - 1pc 1 OIL-100 58099152 9.99 SGD
Shipped after 2018-06-29
115 - - JO-478 108 - - M20xP1.5 - 80 - 1pc 1 OIL-104 58099195 10.99 SGD
Shipped after 2018-06-29
101 - O-556 JO-655 135 - - - 16/26 231 - 1pc 1 OIL-109 58099247 13.99 SGD
Shipped after 2018-06-29
104 - O-857 JO-957 121-5 - - - 15/49 160 - 1pc 1 OIL-113 58099283 10.99 SGD
Shipped after 2018-06-29
110 - O-867A JO-967 192-7 - - 1-1/2-16UNF - 200 - 1pc 1 OIL-116 58099317 36.99 SGD
Shipped after 2018-06-29
96 - - - KS-102-2 - - 3/4-16UNF - 140 - 1pc 1 OIL-117 58099326 10.99 SGD
Shipped after 2018-06-29
80 - O-378 JO-557 KS-109 - - M20xP1.5 - 100 - 1pc 1 OIL-119 58099344 10.99 SGD
Shipped after 2018-06-25
68 - - - KS-217-1 - - M20xP1.5 - 85 - 1pc 1 OIL-121 58099362 11.99 SGD
Shipped after 2018-06-29
65 - - - KS-253 - - 3/4-16UNF - 65 - 1pc 1 OIL-123 58099387 13.99 SGD
Shipped after 2018-06-29
80 - - - KS-260 - - 3/4-16UNF - 100 - 1pc 1 OIL-124 58099396 10.99 SGD
Shipped after 2018-06-29
108 - O-966 JO-166 220-3 - - 1-1/8-16UNF - 170 - 1pc 1 OIL-84 58099448 24.99 SGD
Shipped after 2018-06-29
65 - - JO-184 031 - - 3/4-16UNF - 75 - 1pc 1 OIL-85 58099457 9.99 SGD
Shipped after 2018-06-29
80 - O-151 JO-251 200 - - 3/4-16UNF - 115 - 1pc 1 OIL-86 58099466 9.99 SGD
Shipped after 2018-06-29
93 - O-262 JO-363 250 - - 3/4-16UNF - 100 - 1pc 1 OIL-95 58099554 10.99 SGD
Shipped after 2018-06-29
80 - - JO-365 - - - 3/4-16UNF - 115 - 1pc 1 OIL-96 58099563 12.99 SGD
Shipped after 2018-06-29
73 - O-351 JO-451 G67 - - - 34 138 - 1pc 1 OIL-99 58099597 7.99 SGD
Shipped after 2018-06-29
80 - JO-366A JO-466 217-4 - - M22xP1.5 - 100 - 1pc 1 OIL-102 58099177 13.99 SGD
Shipped after 2018-06-29
93 - O-206 JO-306 196-5 - - 1-1/8-16UNF - 143 - 1pc 1 OIL-90 58099502 21.99 SGD
Shipped after 2018-06-29
80 - O-259 JO-359 211 - - 3/4-16UNF - 164 - 1pc 1 OIL-94 58099545 11.99 SGD
Shipped after 2018-06-29
65 - O-757 JO-368 - - - 3/4-16UNF - 65 - 1pc 1 OIL-97 58099572 11.99 SGD
Shipped after 2018-06-25
80 - O-355/O-1251 JO-455 200N - - 3/4-16UNF - 100 - 1pc 1 OIL-101 58099168 15.99 SGD
Shipped after 2018-06-29
90 - O-668 JO-576 218-1 - - M26xP1.5 - 125 - 1pc 1 OIL-106 58099213 31.99 SGD
Shipped after 2018-06-29
104 - O-850 JO-950 121-7 - - - 15/49 104 - 1pc 1 OIL-112 58099274 9.99 SGD
Shipped after 2018-06-29
80 - O-261 JO-361 - - - 3/4-16UNF - 100 - 1pc 1 OIL-81 58099414 13.99 SGD
Shipped after 2018-06-29
102 - O-575A JO-575 218-4N - - M26xP1.5 - 150 - 1pc 1 OIL-105 58099204 28.99 SGD
Shipped after 2018-06-29
77 - O-501 JO-601 399 - - - 9/11 110 - 1pc 1 OIL-107 58099222 9.99 SGD
Shipped after 2018-06-29
96 - O-167 JO-707 205 - - 3/4-16UNF - 100 - 1pc 1 OIL-111 58099265 11.99 SGD
Shipped after 2018-06-25
108 - - - KS-221 - - 1-1/8-16UNF - 170 - 1pc 1 OIL-122 58099378 24.99 SGD
Shipped after 2018-06-29
108 - O-952 JO-152 220-2 - - 1-1/8-16UNF - 220 - 1pc 1 OIL-82 58099423 28.99 SGD
Shipped after 2018-06-29
129 - O-963 JO-163 227N - - - 16 235 - 1pc 1 OIL-83 58099432 21.99 SGD
Shipped after 2018-06-29
102 - O-172 JO-272 127 - - M26xP1.5 - 150 - 1pc 1 OIL-88 58099484 28.99 SGD
Shipped after 2018-06-29
93 93 O-608/SO-608 - 103N - Kubota 3/4-16UNF - 130 3/4-16UNF 1PC 1 OIL-38 76234033 12.99 SGD
Shipped after 2018-06-25
125 125 O-220/SO-220 JO-320 103-9 - Mitsubishi 1-3/8-16UNF - 171 1-3/8-16UNF 1PC 1 OIL-43 76234085 59.99 SGD
Shipped after 2018-06-29
125 125 - JO-607 103-10 - Yanmar, Mitsubishi 1-3/8-16UNF - 250 1-3/8-16UNF 1PC 1 OIL-50 76234155 68.99 SGD
Shipped after 2018-06-29
90 90 O-565/SO-565 JO-665 216 - Jammer M20-P1.5 - 80 M20-P1.5 1PC 1 OIL-41 76234067 11.99 SGD
Shipped after 2018-06-25
95 96 O-153/SO-153 JO-253 102 - Toyota 3/4-16UNF - 140 3/4-16UNF 1PC 1 OIL-42 76234076 8.99 SGD
Shipped after 2018-06-29
102 102 O-868/SO-868 JO-968 132 - HINO 5/8-18UNF - 150 5/8-18UNF 1PC 1 OIL-46 76234112 27.99 SGD
Shipped after 2018-06-29
93 93 C-106 JC-341 526-4 - Komatsu 1-1/16-16UNF - 100 1-1/16-16UNF 1PC 1 OIL-48 76234137 51.99 SGD
Shipped after 2018-06-29
102 102 O-800/SO-800 JO-900 - - HINO M26-P1.5 - 150 1-16UNF 1PC 1 OIL-45 76234103 25.99 SGD
Shipped after 2018-06-29
93 93 O-121/SO-121 JO-221 103-8 - Komatsu 1-16UNF - 175 1-16UNF 1PC 1 OIL-39 76234042 12.99 SGD
Shipped after 2018-06-29
80 - - - 203 129150-35150/1 Yanmar M20-P1.5 - 70 - 1PC 1 OIL-1 38946101 10.99 SGD
Shipped after 2018-06-25
68 - - - 280 YM119305-35150 Komatsu M20-P1.5 - 65 - 1PC 1 OIL-3 38946126 8.99 SGD
Shipped after 2018-06-25
120 - - - 192-10N 4484495/4484995 Hitachi 1 1/2-12UNF - 210 - 1PC 1 OIL-4 38946135 32.99 SGD
Shipped after 2018-06-25
108 - - - 192-5 600-211-1231 Komatsu 1 1/2-12UNF - 265 - 1PC 1 OIL-6 38946153 28.99 SGD
Shipped after 2018-06-25
65 - - - 034 90915-10004 Toyota 3/4-16UNF - 90 - 1PC 1 OIL-9 38946187 8.99 SGD
Shipped after 2018-06-25
80 - - - 260N 600-211-6130 Komatsu 3/4-16UNF - 100 - 1PC 1 OIL-11 38946205 10.99 SGD
Shipped after 2018-06-25
93 - - - 103-8 6735-51-5142 Komatsu 1-16UNF - 168 - 1PC 1 OIL-12 38946214 17.99 SGD
Shipped after 2018-06-25
93 - - - 250-1 17321-32430/16414-32433 Kubota 3/4-16UNF - 85 - 1PC 1 OIL-14 38946232 12.99 SGD
Shipped after 2018-06-25
80 - - - 108N 8-94412815-0 Isuzu M20-P1.5 - 100 - 1PC 1 OIL-15 38946241 10.99 SGD
Shipped after 2018-06-25
80 - - - 203-2 129150-35150 Yanmar M20-P1.5 - 80 - 1PC 1 OIL-18 38946275 10.99 SGD
Shipped after 2018-06-25
80 - - - 210 15208-01B02 Nissan 3/4-16UNF - 80 - 1PC 1 OIL-21 38946302 8.99 SGD
Shipped after 2018-06-25
108 - - - 196-2 1R0739 Caterpillar 1 1/8-16UNF - 265 - 1PC 1 OIL-23 38946327 32.99 SGD
Shipped after 2018-06-25
93 - - - 103-2 600-211-5241 Komatsu 1-12UNF - 135 - 1PC 1 OIL-32 38946406 14.99 SGD
Shipped after 2018-06-25
93 - - - 103-7 6732-51-5140/1 Komatsu 1-16UNF - 145 - 1PC 1 OIL-33 38946415 16.99 SGD
Shipped after 2018-06-25
93 - - - 103-3 600-211-6240/6241 Komatsu 1-12UNF - 85 - 1PC 1 OIL-36 38946442 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 53
4 star 15
3 star 8
2 star 0
1 star 2
Review Rating: 4.50
78 Customer Reviews
The reviews are automatic translation.
oil filter
5
From Japan
On 2018-06-03 11:23:00
The lineup for Delica Space gear was difficult to understand Finally the part number was fixed and it was possible to purchase. I think that it is as cheap as possible from expendable items and it's a pretty good performance.
This review is about item#38946381.
Machine maintenance
4
From Japan
On 2018-06-02 17:14:47
The thing was fine, but since the size of the filter was short, it made it to four stars. I was saved a lot from ordering to arrival very soon.
This review is about item#38946101.
It is a repeater used for Kubota tractor
1
From Japan
On 2018-05-15 03:44:32
Because genuine is expensive, I made it here because it was made in Japan and I am relieved. Since the wrench size did not match, I would like to purchase a wrench this time.
This review is about item#38946232.
Oil change of Komatsu forklift
5
From Japan
On 2018-05-03 09:35:35
It is a filter of an engine that is not very common, so it is difficult to purchase it, but here I was able to find it quickly.
This review is about item#58099414.
Tractor maintenance
5
From Japan
On 2018-04-12 17:31:38
It is a good product firmly. It is economical also saved. Thanks.
This review is about item#38946275.
Oil change
5
From Japan
On 2018-04-01 12:58:18
I got to search by engine type. It was good to buy it cheaply.
This review is about item#58099362.
Engine oil filter change
5
From Japan
On 2018-03-07 21:21:36
It is cheaper than genuine and always helped. Although it is the second exchange, it is usable without trouble.
This review is about item#38946126.
Komatsu forklift engine
5
From Japan
On 2018-01-05 11:24:16
Inch screw with genuine operation, much cheaper normal operation and no problem at all. By the way it is model Komatsu FD20C
This review is about item#38946442.
Industrial diesel engine maintenance
5
From Japan
On 2017-12-23 20:32:46
I just installed it, but so far there is no particular problem.
This review is about item#58099344.
When maintenance of agricultural machinery
5
From Japan
On 2017-12-07 15:14:40
There are no genuine parts and trends. Because the price is cheap, I want to continue to use it.
This review is about item#38946232.

Related Products