Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Penetration Lock Nut Set, Ax-Wheel Lock

Outer Diameter (mm)
Adapter / 26
Width Across Flat (mm)
(Key) 21 / 19
Taper
60degree
Surface Processing
Chrome-plated
Overall Length (mm)
20
Material
Steel
Set Contents
Lock x 4 + key x 1
...see all>
Product Options
ADD TO CART
Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12XP1.5 1Set 1 31504007 38947045 24.99 SGD
In stock
M12XP1.25 1Set 1 31504008 38947054 24.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products