Buy more than* S$200* and get FREE SHIPPING

Bag Lock Nut Set, Ax-Wheel Lock

4.33 (3)
Outer Diameter (mm)
Adapter / 26
Width Across Flat (mm)
(Key) 21 / 19
Taper
60degree
Surface Processing
Chrome-plated
Overall Length (mm)
30
Material
Steel
Set Contents
Lock x 4 + key x 1
...see all>
Product Options
ADD TO CART
Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12XP1.5 1Set 1 31504005 38947063 24.99 SGD
In stock
M12XP1.25 1Set 1 31504006 38947072 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
On an aluminum wheel
4
From Japan
On 2015-07-03 16:35:01
Bridgestone has a black lock nut setting. Please handle black type as well.
This review is about item#38947063.
aluminum foil
4
From Japan
On 2015-06-27 00:54:23
There is a sense of security to purchase just by major Bridgestone products. Since we sell black type of Bridgestone rug nut in Monotaro, we hope that Locknut also sells black type.
This review is about item#38947063.
Lock of wheel nut
5
From Japan
On 2015-05-29 15:04:03
It is a very nice feeling. It is useful to be able to use wrench 19 and 21.
This review is about item#38947063.

Related Products