Buy more than* S$200* and get FREE SHIPPING

Penetration Lock Nut Set & Rag Nut Set, Ax-Wheel Lock & Nut

5.00 (1)
Outer Diameter (mm)
Adapter / 26
Width Across Flat (mm)
(Key) 21 / 19
Taper
60degree
Overall Length (mm)
20
Material
Steel
Set Contents
4 Locks + 16 nuts + 1 key
...see all
Product Options
ADD TO CART
Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12XP1.5 1Set 1 31504009 38947081 33.99 SGD
Shipped after 2017-07-24
M12XP1.25 1Set 1 31504010 38947097 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-10-15 22:25:09
I studied various amounts, but monotail was the cheapest. I wanted to get it even cheaply, so I am satisfied.
This review is about item#38947081.

Related Products