Buy more than* S$200* and get FREE SHIPPING

Bag Lock Nut Set & Rag Nut Set Ax, Ax-Wheel Lock & Nut

5.00 (1)
Outer Diameter (mm)
Adapter / 26
Width Across Flat (mm)
(Key) 21 / 19
Taper
60degree
Surface Processing
Chrome-plated
Overall Length (mm)
30
Material
Steel
Set Contents
4 Locks + 16 nuts + 1 key
...see all
Product Options
ADD TO CART
Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12XP1.5 1Set 1 31504011 38947106 46.20 SGD
In stock
M12XP1.25 1Set 1 31504012 38947115 42.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of aluminum wheels
5
From Japan
On 2014-06-28 20:30:28
Is fairly ordinary nut. But there is a sense of security of the Bridgestone.
This review is about item#38947115.

Related Products