Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bag Nut, Ax-Lug Nuts

4.34 (44)
Surface Processing
Chrome-plated
Color
Silver
Shape
Without flange
Material
Steel
...see all>
Product Options
ADD TO CART
Subtense(mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Subtense(mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 M12xP1.5 34 1Pack(16PC) 1 31504003 38947124 17.99 SGD
In stock
21 M12xP1.25 34 1Pack(16PC) 1 31504004 38947133 17.99 SGD
In stock
19 M12xP1.5 35 1Pack(16PC) 1 31504032 38947142 24.99 SGD
In stock
19 M12xP1.25 35 1Pack(16PC) 1 31504033 38947151 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 5
3 star 6
2 star 0
1 star 3
Review Rating: 4.34
44 Customer Reviews
The reviews are automatic translation.
Used for Honda External Item Wheel
5
From Japan
On 2018-04-13 17:32:26
The price is reasonable and it can be used with confidence in Bridgestone.
This review is about item#38947142.
Tire exchange
4
From Japan
On 2018-04-13 13:00:20
The nut I bought earlier soon rusted, so I replaced it. I use it for winter tires in Hokkaido. It is easy to rust as snow melting agent is scattered, but it is now OK at 3 months. It is unknown how many seasons you have, but was the quality of old things good? I will expect no rust even after 20 years, so I expect it
This review is about item#38947142.
During winter tire change
5
From Japan
On 2018-03-15 18:16:26
Used when replacing with a studless tire. Because brand goods can be bought cheaply, I am very satisfied.
This review is about item#38947133.
External aluminum wheel exchange for passenger cars
5
From Japan
On 2018-03-08 15:11:20
Chrome plated nut made by Bridgestone company was purchased for the first time this time. It was contained in a solid dressing box, there were no scratches, the product itself seemed to be a major tire maker, I felt that the length was also favorable with high precision products, good.
This review is about item#38947124.
Change to aluminum wheels
5
From Japan
On 2018-03-02 13:50:10
I have been using it from an iron wheel to an aluminum wheel. The cap nut looks better than the penetration nut
This review is about item#38947124.
Tire exchange
5
From Japan
On 2018-02-05 14:16:28
I thought about using it for exchange to a studless tire, but I was allowed to return without matching length. The goods themselves were disappointing because it was cheap and good.
This review is about item#38947151.
Used when replacing tires
5
From Japan
On 2017-12-12 22:16:12
Naturally, there is no problem at all, durability of plating is unknown if time does not pass, length is no problem, if there are 20 SETs it is better. It is Made in Taiwan and I am 10 years old.
This review is about item#38947124.
Everyday use
5
From Japan
On 2017-12-08 15:37:38
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#38947133.
When replacing the aluminum wheel
5
From Japan
On 2017-11-12 17:32:28
I tried installing immediately, but there is a sense of quality for the price, it feels nice.
This review is about item#38947124.
Exchange with rusty ones
4
From Japan
On 2017-09-12 19:30:09
What is different from what was originally attached is that the characters of the size are engraved and a little longer. I am satisfied.
This review is about item#38947142.

Related Products