Buy more than* S$200* and get FREE SHIPPING

Bag Nut With 19Hex Cap, Ax-Lug Nuts Umbrella Type

4.38 (50)
Surface Processing
Chrome-plated
Subtense(mm)
19
Color
Silver
Overall Length (mm)
35
Shape
Flanged
Material
Steel
...see all>
Product Options
ADD TO CART
Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12xP1.5 1Pack(20PC) 1 31504042 38947167 26.99 SGD
In stock
M12xP1.25 1Pack(20PC) 1 31504043 38947176 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 9
3 star 6
2 star 2
1 star 1
Review Rating: 4.38
50 Customer Reviews
The reviews are automatic translation.
On the wheel of a mini car
5
From Japan
On 2017-12-07 20:34:25
The brilliance was wonderful, the feeling when tightening the screw was a feeling better than normal.
This review is about item#38947167.
Tire change
4
From Japan
On 2017-11-26 19:06:23
With this quantity this price is very satisfied. We will change the tires after confirming whether chorus etc will come out afterwards, so we made ☆ ☆.
This review is about item#38947167.
Studless wheel
5
From Japan
On 2017-11-25 15:30:35
The screw thread was smooth, and the plating part was also very beautiful unlike cheap articles.
This review is about item#38947167.
I used it for an aluminum wheel when exchanged for a studless tire.
4
From Japan
On 2017-11-22 15:47:37
I checked the size and bought it, but I bumped out on the N - WGN. The thing was good and it was solid.
This review is about item#38947167.
Used when replacing with a new aluminum foil
5
From Japan
On 2017-11-03 20:53:24
It is made of Bridgestone as expected, I use it with confidence.
This review is about item#38947167.
Used for exterior wheels of Honda vehicles.
5
From Japan
On 2017-08-03 00:50:50
When using outside wheels, purchase because Honda car can not use genuine nut. First of all I used one season but I think that it is quite high quality without rusting. Plating is also beautiful and there is a high-class feeling. The price was also affordable.
This review is about item#38947167.
When replacing the wheel nut
3
From Japan
On 2017-07-04 21:48:07
There were few types of cap nuts with cap and we used cheap products from other manufacturers, but since there was rust occurrence in less than a year, I bought a product of Bridgestone. We expect to have less aged deterioration (rust etc.).
This review is about item#38947167.
Maintenance
2
From Japan
On 2017-05-29 16:34:05
I understand that your products feel plated thin. The finish of the base is also rough.
This review is about item#38947167.
On the wheel of the car
5
From Japan
On 2017-05-13 11:36:00
The finish of the plating is also beautiful, I think it is good. I also like the BS brand.
This review is about item#38947176.
For studless use
4
From Japan
On 2017-04-25 14:35:54
I have not used it, but since the hole in the nut part of the wheel is small, the length was also 40 to 50 mm long and it was even better if there was 19 HEX
This review is about item#38947167.

Related Products