Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Box Nut, "AX-LUG NUTS Black type"

4.59 (32)
Surface Processing
Chrome-plated
Color
Black
Material
Steel
...see all>
Product Options
ADD TO CART
Shape Subtense(mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Subtense(mm) Pitch (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Without flange 21 M12xP1.5 34 1Pack(20PC) 1 31504050 38947185 38.99 SGD
In stock
Without flange 21 M12xP1.25 34 1Pack(20PC) 1 31504051 38947194 38.99 SGD
In stock
Flanged 19 M12xP1.5 35 1Pack(20PC) 1 31504052 38947203 42.99 SGD
In stock
Flanged 19 M12xP1.25 35 1Pack(20PC) 1 31504053 38947212 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.59
32 Customer Reviews
The reviews are automatic translation.
For Jimny's wheel exchange
5
From Japan
On 2018-03-10 15:27:41
I searched for an inexpensive black wheel cap nut that fits the Jimny's black wheel, but it was almost one choice as it was a set of 20 mini vehicle standards Because it is longer than the chrome-plated nut of Jimny genuine products, the nut will protrude a little more than before when installing Above all, it is hard to replace the sense of security of iron made Bridgestone
This review is about item#38947212.
External aluminum wheel exchange for passenger cars
4
From Japan
On 2018-03-08 15:01:25
Last time, when purchasing Chrome plating type of Bridgestone company, I did not get scratched, I was in a solid dressing box, but why is this painting type entered in a bag for some reason and scratch or paint peeling I was worried whether I was upset. There was no mistake because the product itself is a big tire manufacturer as expected. If the paint type is also in a firm dressing box, it is a place I want to give a full mark.
This review is about item#38947185.
Tire exchange
5
From Japan
On 2018-02-05 14:16:45
I thought about using it for exchange to a studless tire, but I was allowed to return without matching length. The goods themselves were disappointing because it was cheap and good.
This review is about item#38947212.
For repairing private cars
3
From Japan
On 2017-10-20 08:54:05
Since it is a maker item, it can be used with confidence. Because the package is simple, it was painted in black paint. Although many scratches were seen, it is not as bothersome as it is not as bad as peeling also comes out during use process so I think that there is no problem.
This review is about item#38947203.
Wheel of VOLVO V40
1
From Japan
On 2017-05-28 21:11:57
When I noticed it, I was rusting red in red. A price regrettable regret!
This review is about item#38947203.
In proportion to Bridgestone
3
From Japan
On 2017-03-31 15:03:13
If you tighten the nut with impact it will peel a little black plating. I thought that it was Bridgestone, is it price suitable? I think that it can be worn without scratching in future if it is a hand tool. Is it another step?
This review is about item#38947203.
Used for wheel nut of Pajero Mini
5
From Japan
On 2017-03-30 11:14:51
In painting the Pajero Mini's wheel to mud black, the accuracy of the taper is good, it hits neatly.
This review is about item#38947185.
For statless iron tin
5
From Japan
On 2017-03-18 18:39:52
I can use it without any problem. Because the material is steel, it seems durable.
This review is about item#38947203.
Nut exchange
5
From Japan
On 2017-01-05 14:52:12
Although it is not enough to review, it is used without problems.
This review is about item#38947203.
When installing the wheel
3
From Japan
On 2016-11-24 15:57:35
I purchased it because I wanted a nut of black but I am sorry that there is no gloss
This review is about item#38947203.

Related Products