Buy more than* S$200* and get FREE SHIPPING

Diamond File

5.00 (1)
Purpose
For processing carbide and thermal refining material, and ceramic. Cutting tools edge correction, grindstone dressing, and machine parts deburring., For processing carbide and thermal refining material, and ceramic. Cutting tools edge correction, grindstone dressing, and machine parts deburring.
Grain Size
#400, #400
Width (mm)
6.1, 6.1
...see all>
Product Options
ADD TO CART
File Length (mm) Type Overall Length (mm) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Length (mm) Type Overall Length (mm) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20, 20 fine pitch, Specific 115, 115 0.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KD-666 38946966 41.99 SGD
Shipped after 2018-05-01
30, 30 fine pitch, Details 140, 140 0.6, 0.6   1PC 1 KD-656 38946957 41.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For hand grinding canna blade grinding
5
From Japan
On 2016-04-23 20:54:08
Purchased for grinding the blade of three-blade hand-held canna. When grinding the blade of Kanna, I tried to remove the three blades, polish the polished blade again to avoid the trouble of adjusting, with this file, polished it attached. Because it is a fine file with diamonds, sharpness is revived simply by sharpening the tip of the blade lightly. It gets quite lively.
This review is about item#38946957.

Related Products