Buy more than* S$200* and get FREE SHIPPING

Ratchet Tie Down

4.82 (11)
Purpose
For prevention of the collapsing of truck cargo.
Belt Thickness (mm)
2
Belt Width (mm)
50
...see all
Product Options
ADD TO CART
Belt Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Length (m) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roll side/ 3, fixed side / 1 R-HOOK TYPE (FOR RAILS) 1PC 1 - 38947002 60.60 SGD
Shipped after 2017-09-25
Roll side/ 3, fixed side / 1 R-HOOK TYPE (FOR RAILS) 1PC 1 - 38947011 76.00 SGD
Shipped after 2017-09-25
Roll side/ 7, fixed side / 1 J-Hook-type 1PC 1 - 38947027 69.54 SGD
Shipped after 2017-09-25
Roll side/ 7, fixed side / 1 J-Hook-type 1PC 1 - 38947036 85.45 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
When packing with truck on truck
4
From Japan
On 2017-05-16 15:25:27
Lashing buckle is moderate size, easy to handle.
This review is about item#38947011.
Delivery work with driver
5
From Japan
On 2017-05-05 14:56:23
Both strength and length are acceptable. I think that making is pretty good.
This review is about item#38947011.
Car shipping tightening
5
From Japan
On 2016-11-25 19:48:10
Because I ordered long eyes, it is easy to use because its use is diverse.
This review is about item#38947027.
Transportation of farm equipment
5
From Japan
On 2016-08-17 19:46:24
It was solid in strength, it was able to fix firmly.
This review is about item#38947036.
Fixation of heavy objects
5
From Japan
On 2016-05-02 15:50:07
The length is just right,
This review is about item#38947036.
delivery
5
From Japan
On 2015-10-28 00:55:45
Ratchet is light, packing tightness is ease. Lightly frayed around 2 months after using the belt part every day, I think that durability is not a translation saying until breakage, I think that durability is a better one.
This review is about item#38947002.
Truck cargo tightening
5
From Japan
On 2015-09-30 19:47:29
It is very light and easy to use compared with what I used before
This review is about item#38947002.
Aluminum Cart truck truck warehouse inner product
4
From Japan
On 2015-06-20 11:22:09
Previously we used the same product as the original mono tallow brand, but in less than a year the stepped wear of the gear part of the ratchet became severe, and even if it was tightened it was unintentionally released and the luggage accident occurred. With this product you can also put trust in appearance. There is no problem so far.
This review is about item#38947011.
Bound
5
From Japan
On 2015-03-23 10:31:11
I think the consolidated belt is a good feeling
This review is about item#38947002.
Tie the loading platform
5
From Japan
On 2014-12-18 17:39:23
Sturdy and the load is stable
This review is about item#38947002.

Related Products