Buy more than* S$200* and get FREE SHIPPING

Recharging Impulse AA

5.00 (5)
Rechargeable Number
500
Charging Time
About. 2.8 HOURS (1-2 PIECES) About 5.7 HOURS (3-4 PIECES) / RECHARGE WITH TNHC-34HC, About 14 HOURS(1-2 PIECES) , / RECHARGE WITH TNHC-3LS
Rated Capacity
2400mAh
Weight (g/pc)
About 28
Dimensions (Diameter phi x Height H) (mm)
phi14.5 X 50.5
Voltage (V)
1.2
Type
AA battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 TNH-3A/4P 38950003 21.99 SGD
Shipped after 2018-04-23
1Pack(2PC) 1 TNH-3A/2P 38949994 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
children's toy
5
From Japan
On 2017-11-14 07:00:26
I am using it more than before. Price, capacity, no problem. Many things use batteries with children's toys, so things that can be charged are useful.
This review is about item#38950003.
Lighting use
5
From Japan
On 2016-07-30 17:33:13
Rechargeable batteries are obviously usable first. It is determined by the lifetime.
This review is about item#38950003.
For camera
5
From Japan
On 2016-07-01 17:23:13
It is more stable than Battery made by Sanyo Electric.
This review is about item#38950003.
It is used as a battery for mobile radio, sensor light.
5
From Japan
On 2014-12-16 23:01:57
It is mainly used as portable batteries for portable radio and sensor light. Sokosoko will last long. It is a balance between capacity and price, but I chose a long-lasting type. I think the cost performance is best for AA size.
This review is about item#38950003.
Spare power for smartphone
5
From Japan
On 2014-02-10 00:20:36
I bought the same product before and used it as a spare power source of the smartphone. It is cheaper than a dedicated mobile battery, but it is about 60% capacity for iPhone charging. Although it is said that it can be used repeatedly 500 times, in fact the capacity was seen to decrease at 300 times. The previous one is used for a TV remote control.
This review is about item#38949994.

Related Products