Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Recharging Impulse AA

5.00 (1)
Rechargeable Number
1500
Rated Capacity
1900mAh
Voltage (V)
1.2
...see all>
Product Options
ADD TO CART
Weight (g/pc) Dimensions (Diameter phi x Height H) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Dimensions (Diameter phi x Height H) (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About27 phi14.5x50.5 AA 1Pack(2PC) 1 TNH-3M/2P 38950012 -
Discontinued
[x]
About 27 phi14.5 X 50.5 AA battery 1Pack(4PC) 1 TNH-3M/4P 38950021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ideal for children's toys batteries
5
From Japan
On 2013-05-21 20:02:10
If you have a charger you never buy it many times, I think that it is OK.
This review is about item#38950021.