Buy more than* S$200* and get FREE SHIPPING

Recharging Impulse AAA

4.00 (1)
Rechargeable Number
1500
Rated Capacity
750mAh
Dimensions (Diameter phi x Height H) (mm)
phi10.5x44.5
Voltage (V)
1.2
...see all
Product Options
ADD TO CART
Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g/pc) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 12 AAA battery 1Pack(4PC) 1 TNH-4A/4P 38950046 16.84 SGD
About12 AAA 1Pack(2PC) 1 TNH-4A/2P 38950037 -
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
LED flashlight etc.
4
From Japan
On 2013-08-09 21:51:46
I think that it is inexpensive compared to sanyo's eneloop.
This review is about item#38950046.

Related Products