Buy more than* S$200* and get FREE SHIPPING

Recharging Impulse 6P Type

2.00 (1)
Rechargeable Number
500
Charging Time
About 6 HOURS (1-2 PIECES) / RECHARGE WITH TNHC-622SC
Rated Capacity
200mAh
Weight (g/pc)
About 40
Voltage (V)
8.4
Type
TYPE 6P
Dimension (mm)
26.5x15.7x48.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6TNH22A 38950055 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For instrument effectors
2
From Japan
On 2015-06-26 11:59:27
I bought 3 pieces and have not used any, but 2 batteries are no longer charging. At the time of the first one, I asked the maker to exchange it, but I think that I will quit contacting the second one this time because it is more troublesome.
This review is about item#38950055.

Related Products