Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AA and AAA Size Rapid Charger Set

5.00 (1)
Voltage (V)
1.2
Dimension (mm)
37x144x78
...see all>
Product Options
ADD TO CART
Type Rated Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Rated Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AA & AAA 2400mAh 1Set 1 TNHC-34AH 38950107 42.99 SGD
Shipped after 2018-06-29
AA / AAA 750mAh 1Set 1 TNHC-44AH 38950143 39.99 SGD
Shipped after 2018-06-29
AA / AAA 1900mAh 1Set 1 TNHC-34MH 38950125 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Charging camera battery
5
From Japan
On 2016-07-01 17:30:31
There is no problem at all for use only for Toshiba impulse.
This review is about item#38950125.