Buy more than* S$200* and get FREE SHIPPING

Light Chargable AA Batteru 2pcs

3.50 (2)
Rechargeable Number
1800
Charging Time
About. 1.2 HOURS (1-2 PIECES) About 2.3 HOURS (3-4 PIECES) / RECHARGE WITH TNHC-34HC; About 5.7 HOURS(1-2 PIECES) , / RECHARGE WITH TNHC-3LS
Rated Capacity
950mAh
Weight (g/pc)
About 19
Dimensions (Diameter phi x Height H) (mm)
phi14.5 X 50.5
Voltage (V)
1.2
Type
AA battery
Specification
Charging status check lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 TNH-3L 2P 38950152 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For LED light
2
From Japan
On 2016-12-02 20:07:04
I purchased it 1800 mAh mistakenly 1800 times I have not used it yet but the item was 950 mAh and the price was supposed to be cheap as the capacity is small.
This review is about item#38950152.
For flashlight
5
From Japan
On 2016-01-11 17:33:05
I am satisfied with reasonable price.
This review is about item#38950152.

Related Products