Buy more than* S$200* and get FREE SHIPPING

Portable LED Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
3
Strap Length (mm)
455
Color (Body)
Pink
LED Color
White
Battery life (hours)
About 100
Main Unit Dimensions (Diameter phi xHeight H)(mm)
67x21
Input Voltage (V)
DC4.5
Total Luminous Flux (Lm)
5
Power
AA battery x 3pcs (sold separately)
Power Consumption (W)
0.23
Weight (g)
30
Specification
PUSH switches
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DOT-IT LANYARD(PK) 38950222 -
Discontinued
[x]
ADD TO CART

Related Products