Buy more than* S$200* and get FREE SHIPPING

Line Type Mini LED Light

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
3
Color (Body)
Silver
LED Color
White
Battery life (hours)
About 100
Input Voltage (V)
DC4.5
Total Luminous Flux (Lm)
5
Power
AA battery x 3pcs (sold separately)
Power Consumption (W)
0.3
Weight (g)
86
Dimension (mm)
180x46x29
Accessories
Magnetic fastener double-sided tape
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DOT-IT LV(SL) 38950231 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To the interior light
3
From Japan
On 2014-04-01 10:47:58
There were many scratches made by rubbing with the package in the clear part. There was no problem when testing the batteries sold separately at the time of goods arrival, but when it was used in a few hours after drying in winter, it did not react even when touching the touch sensor This is a rather minus point. It seems that it is not a malfunction because it lights when touched with metal, but at the same time it is bad sensitivity. It may be that it was defective by chance. It is the plus point that the lens (clear part) can move and the irradiation range can be adjusted.
This review is about item#38950256.

Related Products