Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED sensor light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
3
Color (Body)
White
LED Color
White
Battery life (hours)
About 100
Input Voltage (V)
DC4.5
Total Luminous Flux (Lm)
5
Power
AA battery x 3pcs (sold separately)
Power Consumption (W)
0.23
Weight (g)
90
Dimension (mm)
68x68x99
Specification
Illuminance sensor and motion sensors installed
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPYLUX(WH) 38950283 -
Discontinued
[x]
ADD TO CART

Related Products