Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plate Clip, One Touch Hose Clamp

4.39 (41)
Surface Processing
Trivalent chromate treatment after galvanizing
...see all>
Product Options
ADD TO CART
Plate Width (mm) Plate Thickness t (mm) Use Range (mm) Maximum Diameter (phi mm) Knob L-Length(mm) Free Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate Width (mm) Plate Thickness t (mm) Use Range (mm) Maximum Diameter (phi mm) Knob L-Length(mm) Free Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 0.6 9.6 to 10.4 10.6 (XX direction) 6 8.6 (XX direction) 1Bag(10PC) 1 TS085-06-00-T 38948472 4.99 SGD
In stock
8 0.7 11.6 to 12.4 12.7 (XX direction) 6 10.5 (XX direction) 1Bag(10PC) 1 TS105-06-00-T 38948506 4.99 SGD
In stock
8 0.7 11.9 to 12.6 12.8 (XX direction) 5 11 (XX direction) 1Bag(10PC) 1 TS110-05-00-T 38948515 4.99 SGD
In stock
8 0.8 13.1 to 13.9 14.2 (XX direction) 6 12 (XX direction) 1Bag(10PC) 1 TS120-06-00-T 38948533 5.99 SGD
In stock
10 0.8 14.7 to 15.9 16.2 (XX direction) 6 13.2 (XX direction) 1Bag(10PC) 1 TS130-06-00-T 38948551 5.99 SGD
In stock
10 0.9 15.2 to 16.2 16.5 (XX direction) 5 13.8 (XX direction) 1Bag(10PC) 1 TS140-05-00-T 38948567 6.99 SGD
In stock
6 0.4 6.9 to 7.3 7.5 (XX direction) 6 6.3 (XX direction) 1Bag(10PC) 1 TS063-06-00-T 38948427 4.99 SGD
In stock
6 0.4 7.6 to 8.1 8.3 (XX direction) 6 6.8 (XX direction) 1Bag(10PC) 1 TS068-06-00-T 38948436 4.99 SGD
In stock
- 1.2 29.0 to 31.4 32 (X-X direction) - 26 (XX direction) 1Bag(10PC) 1 TS260-10-00-T 38948673 12.99 SGD
In stock
- 1.2 31.0 to 33.4 34 (X-X direction) 8.8 28 (XX direction) 1Bag(10PC) 1 TS280-09-00-T 38948682 12.99 SGD
In stock
6 0.5 8.3 to 8.8 9 (XX direction) 6 7.5 (XX direction) 1Bag(10PC) 1 TS075-06-00-T 38948454 4.99 SGD
In stock
8 0.8 12.6 to 13.4 13.6 (XX direction) 5 11.6 (XX direction) 1Bag(10PC) 1 TS115-05-00-T 38948524 5.99 SGD
In stock
6 0.4 6.2 to 6.5 6.7 (XX direction) 8 5.6 (XX direction) 1Bag(10PC) 1 TS055-08-00-T 38948411 4.99 SGD
In stock
6 0.5 8.1 to 8.6 8.8 (XX direction) 6 7.3 (XX direction) 1Bag(10PC) 1 TS073-06-00-T 38948445 4.99 SGD
In stock
6 0.6 8.6 to 9.1 9.3 (XX direction) 6.5 7.8 (XX direction) 1Bag(10PC) 1 TS080-06-00-T 38948463 4.99 SGD
In stock
8 0.6 11.1 to 11.9 12.2 (XX direction) 6 10 (XX direction) 1Bag(10PC) 1 TS100-06-00-T 38948497 4.99 SGD
In stock
8 0.8 13.8 to 14.7 15 (XX direction) 6 12.5 (XX direction) 1Bag(10PC) 1 TS125-06-00-T 38948542 5.99 SGD
In stock
10 0.8 17.8 to 19.1 19.5 (XX direction) 8.5 16 (XX direction) 1Bag(10PC) 1 TS160-09-00-T 38948594 7.99 SGD
In stock
10 1 16.3 to 17.4 17.7 (XX direction) 5 14.8 (XX direction) 1Bag(10PC) 1 TS150-05-00-T 38948576 7.99 SGD
In stock
15 1.4 33.0 to 35.8 36.5(xxdirection) 8 29.5(xxdirection) 1Bag(10PC) 1 TS295-08-00-T 38948691 12.99 SGD
In stock
12 1 23.4 to 25.4 26(xxdirection) 8 20.8(xxdirection) 1Bag(10PC) 1 TS210-08-00-T 38948637 9.99 SGD
In stock
12 1.2 25.5 to 27.5 28(xxdirection) 9 23(xxdirection) 1Bag(10PC) 1 TS230-09-00-T 38948655 10.99 SGD
In stock
12 0.9 24.3 to 26.0 26.5(xxdirection) 8.5 22(xxdirection) 1Bag(10PC) 1 TS220-09-00-T 38948646 10.99 SGD
In stock
12 1 16.9 to 17.9 18.2 (XX direction) 8.9 15.5 (XX direction) 1Bag(10PC) 1 TS155-09-00-T 38948585 7.99 SGD
In stock
10 1.2 28.0 to 30.4 31 (XX direction) 8 25 (XX direction) 1Bag(10PC) 1 TS250-08-00-T 38948664 12.99 SGD
In stock
10 1 21.9 to 23.5 24 (XX direction) 11.8 19.8 (XX direction) 1Bag(10PC) 1 TS200-12-00-T 38948621 9.99 SGD
In stock
10 0.9 20.3 to 21.6 22 (XX direction) 8 18.5 (XX direction) 1Bag(10PC) 1 TS185-08-00-T 38948612 8.99 SGD
In stock
8 0.7 10.3 to 11.0 11.2 (XX direction) 5 9.4 (XX direction) 1Bag(10PC) 1 TS095-05-00-T 38948481 4.99 SGD
In stock
12 1 19.7 to 21.1 21.5 (XX direction) 7 17.8 (XX direction) 1Bag(10PC) 1 TS180-007-00-T 38948603 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 3
3 star 3
2 star 4
1 star 1
Review Rating: 4.39
41 Customer Reviews
The reviews are automatic translation.
In order to attach 10 A blade hose to circulating metal fitting for 10 A cross-linked poly tube
5
From Japan
On 2018-05-29 14:31:24
Poly tube and blade hose have different outer diameters Since the attached band can not be used, only the band was separately purchased I think that it is the same as the attached one except that the applicable outside diameter is different
This review is about item#38948567.
Update of car hose clamp
5
From Japan
On 2018-05-08 14:49:35
Making is also solid, it is nothing different from genuine products. Even making it for the price, plating is solid.
This review is about item#38948594.
Car brake fluid replacement operation
5
From Japan
On 2018-04-18 22:33:26
Using this product, I tried to do the brake fluid exchange work of the car by myself. Although it is self-current, I made a motion picture of the state of exchange work. https://youtu.be/0zjXbLeDaCc Anyway, I am able to run without problems.
This review is about item#38948445.
I will use it for the band of a pair hose for additional heating of 10 A
5
From Japan
On 2018-03-23 21:55:08
I firmly pinch it tightly than the attached band Safety is different but also cheap and I appreciate it
This review is about item#38948567.
Fastening of hard drip tube
3
From Japan
On 2018-02-11 07:44:05
Flexible hose fixing is also good for price installation However, it was a product that leakage easily occurred in the hard tube.
This review is about item#38948576.
Used for DT 125 repair oil hose 35 years ago
5
From Japan
On 2017-11-06 22:50:15
It was cheaper to handle than genuine parts, and repair time could be shortened. Even if you drop it when you remove it it is easier to check, saving you the trouble of searching.
This review is about item#38948411.
Tightening hose fitting hose
5
From Japan
On 2017-10-22 18:45:30
This price is useful, with necessary enough quality.
This review is about item#38948497.
For vacuum hose
5
From Japan
On 2017-10-03 16:50:03
I turned around a few neighborhood Homsen but only the bolt-tightening guy. The size is also perfect, one touch is better than anything and the price is cheap.
This review is about item#38948585.
Cars, hydraulic machines, etc.
2
From Japan
On 2017-07-01 23:25:24
I bought several kinds, but the thing with a big inner diameter Weak tightening is weak Is it still price? .
This review is about item#38948542.
During machine maintenance
5
From Japan
On 2017-06-14 16:31:20
Simultaneous purchase is an indispensable item when purchasing resin and rubber piping materials, such as during machine maintenance.
This review is about item#38948427.

Related Products