Buy more than* S$200* and get FREE SHIPPING

Flange Lock Nut For EX Muffler Bolt

4.75 (4)
Pitch
P1.25
...see all
Product Options
ADD TO CART
Nominal Dimension Subtense(mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Subtense(mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 12 Iron chromate 1PC 1 M8xP1.25-12 38948052 0.48 SGD
In stock
M12 17 S45C 1PC 1 M12xP1.25-17 38948043 1.59 SGD
In stock
M10 14 S45C 1PC 1 M10xP1.25-14 38948034 1.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
But ... preliminary, but it does not need Well
5
From Japan
On 2016-03-04 16:05:04
After disconnecting fixed! But it is often me ... to hexagon is ○ remove forcibly (; '· ω ·)
This review is about item#38948052.
It is a good commodity
5
From Japan
On 2014-12-13 16:20:12
Are we satisfied with the price and quality.
This review is about item#38948034.
NA6CE
4
From Japan
On 2014-10-05 04:14:15
To not match the pitch for comparison was purchased in the know. We would like to sell M10xP1.5-14.
This review is about item#38948034.
Muffler during the exchange
5
From Japan
On 2014-09-02 20:49:57
You're using at the time of muffler replacement of imported cars. It is considerably lower cost than genuine, we are satisfied with a moderate also the hardness of the self-locking. Since the exhaust manifold around like genuine there is a thing of the copper plating, if you can also choose those of copper plating also up a little cost, I more width of use is spread.
This review is about item#38948052.

Related Products