Buy more than* S$200* and get FREE SHIPPING

Torque Rod Bush Mounting Bolt

Caution
Nuts are not included.
Bolt Diameter
M18
Subtense(mm)
27
Pitch
P1.5
Material
Chromate
...see all>
Product Options
ADD TO CART
Part No. Manufactutrer Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Manufactutrer Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SZ101-18015 HINO, UD 300 1PC 1 M18xP1.5-300 38948147 27.99 SGD
Shipped after 2018-01-23
17257-54300 FUSO new 160 1PC 1 M18xP1.5-160 38948104 14.99 SGD
Shipped after 2018-01-23
9019-18105 Hino ZMK,F 325 1PC 1 M18xP1.5-325 38948156 29.99 SGD
Shipped after 2018-01-23
01111-08094 UD 200 1PC 1 M18xP1.5-200 38948113 18.99 SGD
Shipped after 2018-01-23
01111-08064 FUSO,Hino 110 1PC 1 M18xP1.5-110 38948095 8.99 SGD
In stock
01111-08204 UD, Isuzu SRZ 280 1PC 1 M18xP1.5-280 38948131 30.99 SGD
Shipped after 2018-01-23
8-98010-549 Isuzu, Hino, UD, Fuso new 100 1PC 1 M18xP1.5-100 38948086 8.99 SGD
Shipped after 2018-01-30
17257-54200 New Fuso, Hino 265 1PC 1 M18xP1.5-265 38948122 30.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products