Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Bolt Diameter Subtense(mm) Overall Length (mm) Material Bolt Diameter d Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Diameter Subtense(mm) Overall Length (mm) Material Bolt Diameter d Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13 150 Chromate plating M8 16 1PC 1 M8-150 38948244 2.99 SGD
In stock
3/8 18.5 100 Uni-chrome plated - - 1PC 1 3/8-100 38948165 2.99 SGD
Shipped after 2018-04-27
3/8 18.5 150 Uni-chrome plated - - 1PC 1 3/8-150 38948201 3.99 SGD
Shipped after 2018-04-27
3/8 - 200 Uni-chrome plated - - 1PC 1 3/8-200 38948235 4.99 SGD
Shipped after 2018-04-27
3/8 18.5 180 Uni-chrome plated - - 1PC 1 3/8-180 38948226 3.99 SGD
Shipped after 2018-04-27
3/8 18.5 115 Uni-chrome plated - - 1PC 1 3/8-115 38948174 2.99 SGD
Shipped after 2018-04-27
3/8 18.5 130 Uni-chrome plated - - 1PC 1 3/8-130 38948183 2.99 SGD
In stock
3/8 18.5 140 Uni-chrome plated - - 1PC 1 3/8-140 38948192 3.99 SGD
Shipped after 2018-05-01
3/8 18.5 165 Uni-chrome plated - - 1PC 1 3/8-165 38948217 3.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Truck bed
3
From Japan
On 2018-04-21 03:17:35
The length was just right. However it is regrettable that there was not mention of "+" "-" "Hex robe" "with hexagon socket" etc. in the item description column. I should have asked the question first. This product is + head.
Attaching special rail to square pipe
5
From Japan
On 2017-08-21 16:37:58
I was surprised because the head diameter was perfectly fitted to the countersink that was on the special rail.
This review is about item#38948165.
truck
5
From Japan
On 2016-04-17 13:02:19
I was satisfied with the best.
This review is about item#38948183.
Woodworking
5
From Japan
On 2013-03-29 18:00:58
2 x 4 Building material 38 x 89 mm wood is assembled with 38 + 89 mm and tightened with bolts Dish bolts with a length of 127 mm or more are not very useful.
This review is about item#38948244.

Related Products