Buy more than* S$200* and get FREE SHIPPING

Multi Purpose Side Mirror

4.39 (18)
...see all>
Product Options
ADD TO CART
Radius of Curvature Mounting Diameter (mm phi) Outer Diameter (mm) Compatible Vehicle Model Mounting Method Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Radius of Curvature Mounting Diameter (mm phi) Outer Diameter (mm) Compatible Vehicle Model Mounting Method Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600R M10 235x310 Track, general vehicle Pivoting (P-8) Stainless 1PC 1 KM70-529 38949741 61.99 SGD
In stock
380R 16 170x330 Track, general vehicle H-type band-type Iron plating finish 1PC 1 KM70-523 38949732 42.99 SGD
In stock
600R 16 280x385 Track, general vehicle H-type band-type Stainless 1PC 1 KM70-531 38949766 74.99 SGD
In stock
1000R - 170x330 Track, general vehicle H-type band-type Iron-plated finish 1PC 1 KM70-516 38949696 41.99 SGD
In stock
380R M10 170x330 Track, general vehicle Pivoting (P-8) Iron-plated finish 1PC 1 KM70-522 38949723 46.99 SGD
In stock
1000R M10 170x330 Trucks, general vehicles PIVOTING (P-8) Iron, Electro-plated 1PC 1 KM70-514 38949687 45.99 SGD
In stock
600R M8 135x260 Trucks, general vehicles PIVOTING (P-3) Stainless steel 1PC 1 KM70-517 38949705 24.99 SGD
In stock
600R 16 135x260 Trucks, general vehicles H-Band type Stainless steel 1PC 1 KM70-518 38949714 25.99 SGD
In stock
600R 16 235x310 Trucks, general vehicles H-Band type Stainless steel 1PC 1 KM70-530 38949757 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Large special mirror repair
5
From Japan
On 2018-03-02 13:54:38
I cracked the mirror of the tractor, so I updated it all together at once, so it seems that the weather resistance is also high as it is stain
This review is about item#38949705.
Automobile inspection and maintenance
5
From Japan
On 2017-06-03 15:42:37
I was looking for such a general purpose mirror. Batchy custom was done !!!
This review is about item#38949705.
Exchange
2
From Japan
On 2017-03-25 09:34:50
It seems that the crimp of rubber packing is weak. For shock, it is somewhat weak for purchase, for replacement.
This review is about item#38949757.
I bought it as a replacement for the rearview mirror of a regular type pilling machine of tea.
5
From Japan
On 2016-11-03 22:16:00
Maker is different, but it matched perfectly.
This review is about item#38949757.
It is attached to a rice transplanter and it is used for backward confirmation.
5
From Japan
On 2016-07-01 13:57:53
Because the radius of curvature is 380R, the field of vision is wide and it is very useful.
This review is about item#38949723.
Changing the side mirror
5
From Japan
On 2016-06-09 16:02:49
Both types and sizes are exactly the same as genuine products, but only the color was slightly different.
This review is about item#38949714.
Stone hitting damage during work, replacement maintenance
3
From Japan
On 2016-05-29 20:21:49
I thought that it would be nice if the size was the same and there was a mirror on the mounting position on the top. Is it my mistake in choosing?
This review is about item#38949723.
3 t car mounted
5
From Japan
On 2016-03-14 18:05:01
Satisfy for easy attachment
This review is about item#38949705.
Attached to the tower
5
From Japan
On 2016-01-14 18:43:04
It is quite convenient and cheaply saved. I would like to purchase again
This review is about item#38949705.
Machine maintenance
1
From Japan
On 2015-12-29 17:58:24
When we arrived and opened it, the glass was broken. The way of packing is bad. I put the glass face at the bottom of the box and the glass face was also down. The shipping company is not bad. The way of packing is bad. I do not know when replies and replacement items will come when mailing because it is closed at the end of the year. I was in trouble.
This review is about item#38949714.

Related Products