Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Square Flat Mirror

4.00 (1)
Radius of Curvature
Flat surface
Mounting Diameter (mm phi)
22/25
Outer Diameter (mm)
143x164
Compatible Vehicle Model
Trucks, general vehicles
Mounting Method
Clamp
Material
Iron, chrome-plated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KU70-695 38949784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Auxiliary mirror
4
From Japan
On 2016-02-12 11:00:18
It is small and easy to use.
This review is about item#38949775.

Related Products