Buy more than* S$200* and get FREE SHIPPING

General Purpose Under Mirror

5.00 (2)
Compatible Vehicle Model
Track, general vehicle
...see all>
Product Options
ADD TO CART
Mounting Diameter (mm phi) Radius of Curvature Outer Diameter (mm) Mounting Method Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Diameter (mm phi) Radius of Curvature Outer Diameter (mm) Mounting Method Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 19 Plane phi145 Clamp Iron chrome-plated 1PC 1 KU70-690 38949863 -
Discontinued
[x]
M8 Plane phi145 Pivoting (P-2) Iron chrome-plated 1PC 1 KU70-689 38949854 -
Discontinued
[x]
- 180R phi210 H-type band-type Plastic steel plate 1PC 1 KU70-410 38949827 28.99 SGD
In stock
19 Plane phi155 H-type band-type Plastic steel plate 1PC 1 KU70-403 38949811 19.99 SGD
Shipped after 2018-01-29
- 120R phi155 H-type band-type 12 (special) Plastic steel plate 1PC 1 KU70-402 38949802 24.99 SGD
Shipped after 2018-01-26
16 19 120R phi145 Clamp Iron plating finish 1PC 1 KU70-508 38949845 -
Discontinued
[x]
M8 120R phi145 Pivoting (P-3) Iron-plated finish 1PC 1 KU70-507 38949836 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For safety confirmation during heavy machinery operation
5
From Japan
On 2016-07-15 16:23:05
The mirror for safety confirmation of heavy machinery has been damaged and replaced, but it can be attached without problems, cost performance is very good. I will also use it next time.
This review is about item#38949827.
Used as a hand mirror
5
From Japan
On 2015-08-03 15:38:11
It is not the original purpose, but it is used to check the machine as a hand mirror. It is just right.
This review is about item#38949836.

Related Products