Buy more than* S$200* and get FREE SHIPPING

OIL BASED SILICONE PAINT FOR GALVANIZED STEEL

5.00 (2)
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
1Can(7kg) 1 - 38950441 109.69 SGD
Shipped after 2017-01-31
1Can(7kg) 1 - 38950457 109.69 SGD
Shipped after 2017-01-31
1Can(7kg) 1 - 38950475 109.69 SGD
Shipped after 2017-01-31
1Can(7kg) 1 - 38950484 109.69 SGD
Shipped after 2017-01-31
1Can(14kg) 1 - 38950493 205.43 SGD
Shipped after 2017-01-31
1Can(7kg) 1 - 38950466 109.69 SGD
Shipped after 2017-01-31
1Can(14kg) 1 - 38950502 205.43 SGD
Shipped after 2017-01-31
1Can(14kg) 1 - 38950511 289.90 SGD
Shipped after 2017-01-31
1Can(14kg) 1 - 38950527 205.43 SGD
Shipped after 2017-01-31
1Can(14kg) 1 - 38950536 205.43 SGD
Shipped after 2017-01-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the roof.
5
From Japan
On 2013-12-16 14:36:51
It is almost equivalent to the general paint. The paint in the dark eyes I thought or point.
This review is about item#38950441.
Repainting of the roof of roofing zinc galvanized
5
From Japan
On 2013-11-05 07:28:02
① 1 day, attach a wire cup brush grinder, was carefully Keren (clean). ② 2 day, it was a primer for rust. After appropriate dilution, the roller brush and flat brush ③ 3 day, we did a silicon finish of this product. After appropriate dilution, the roller brush and flat brush After the work is complete, the tactile was ok. The important thing is there on whether the future there is a durability of about for years.
This review is about item#38950502.

Related Products