Buy more than* S$200* and get FREE SHIPPING

Enamel Spray EX

4.18 (11)
The nature of the hazardous materials
Non-water-soluble
Semi-cured Dry Time (min)
About 60, about 120 (winter)
Standard Coating Area (coating 2times)(m2)
About 1.0 over 1.5
Content of Hazardous Material
0.15L
Product Name of Hazardous Material
Second petroleum
Types of Hozardous Materials
Fourth class
Danger Level
III
Touching Dry Time (min)
About 30 (20 degC ), about 60 (winter)
Type
Spray paint
Color
Sky blue
Ingredients
Synthetic resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(300mL) 1 - 68519507 12.65 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Cowl painted bike
5
From Japan
On 2016-05-13 21:42:28
Without any problems I could clean the paint.
This review is about item#38950642.
Automobile
1
From Japan
On 2015-11-30 16:39:50
Supposed to ship next day is slow.
This review is about item#38950642.
Bike cowl paint
5
From Japan
On 2015-08-14 16:55:43
Fine particles at the time of the spray, because the coating film is also thick finish to clean, it was easy to very use. It survives because the home center dealing with enamel spray is not hard to find. If there is a variation on the capacity of the cans, still glad you but ....
This review is about item#38950642.
Cowl paint
5
From Japan
On 2015-06-04 17:55:56
I think that is good ride of paint.
This review is about item#38950667.
Painting of bike
4
From Japan
On 2015-04-22 18:13:31
I think that it is okay
This review is about item#38950703.
Repair painting of bike exterior, the car's inner chassis
5
From Japan
On 2014-12-16 09:24:28
Of 1 liquid alkyd system that takes a long time because the object into the curing after drying, tack time for about 1 hour (but winter will take more) within, use well in listening is inexpensive and also save. It seems that to some extent withstand the gasoline once cured (2 to 3 months). Because you saved recently has less paint shop are putting.
This review is about item#38950642.
Metal paint
5
From Japan
On 2014-10-27 18:54:18
Less likely to be orange peel, gloss enamel, it clean obtained. Sufficient drying It is necessary.
This review is about item#38950651.
Painting of bike parts
5
From Japan
On 2014-10-15 17:50:06
At first, it was if Shomonaka' out is repelling It was challenged again by the release After doing warm to hot water the can itself was clean wet
This review is about item#38950651.
Painting of bike parts
2
From Japan
On 2014-08-15 09:08:02
Other people had written, but I have changed the color if you use a clear to white. (It has become pale yellow.) So, I think that should not be used to thin the color is good.
This review is about item#38950676.
Painting of the workpiece
4
From Japan
On 2014-06-04 07:29:53
I bought the silver. But is a little slower drying time at 802 yen, slightly higher price, It was a good color. Since the rub and to lose color also occurs in other spray Fate of the'll try one of the silver color ...
This review is about item#38950685.

Related Products