Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quarto Stretcher

3.00 (1)
Folding Dimensions (mm)
580x210x140
Material (frame)
Strengthening aluminum
Withstand Load (kg)
159
Weight (kg)
5
Dimension (mm)
2140x550x120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LS-1F2 39119351 569.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Emergency, carry old people, etc.
3
From Japan
On 2013-03-25 21:19:59
It seemed that the size was sufficient and the weight was appropriate. It seemed that there were many colors.
This review is about item#39119351.