Buy more than* S$200* and get FREE SHIPPING

Abrasive Paper

5.00 (1)
Purpose
Vehicle maintenance polishing work. Various types of vehicle coating film grinding work Metal baking paint polishing work Variety of grinding work in carpentry and furniture making. FRP grinding job
Dimension (mm)
75x110
Specification
hook and loop fastener type
...see all>
Product Options
ADD TO CART
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hard 120 1Box(100Sheet) 1 HGAS-H 38952042 56.99 SGD
Shipped after 2018-01-22
Soft 120 1Box(100Sheet) 1 HGAS-S 38952155 56.99 SGD
Shipped after 2018-01-22
Soft 150 1Box(100Sheet) 1 HGAS-S 38952164 63.99 SGD
Shipped after 2018-01-26
Soft 320 1Box(100Sheet) 1 HGAS-S 38952191 55.99 SGD
Shipped after 2018-01-22
Soft 400 1Box(100Sheet) 1 HGAS-S 38952207 55.99 SGD
Shipped after 2018-01-22
Soft 60 1Box(100Sheet) 1 HGAS-S 38952121 82.99 SGD
Shipped after 2018-01-26
Soft 600 1Box(100Sheet) 1 HGAS-S 38952216 55.99 SGD
Shipped after 2018-01-22
Hard 240 1Box(100Sheet) 1 HGAS-H 38952076 69.99 SGD
Shipped after 2018-01-22
Hard 320 1Box(100Sheet) 1 HGAS-H 38952085 56.99 SGD
Shipped after 2018-01-22
Hard 400 1Box(100Sheet) 1 HGAS-H 38952094 55.99 SGD
Shipped after 2018-01-22
Hard 60 1Box(100Sheet) 1 HGAS-H 38952015 76.99 SGD
Shipped after 2018-01-22
Soft 40 1Box(100Sheet) 1 HGAS-S 38952112 85.99 SGD
Shipped after 2018-01-26
Soft 180 1Box(100Sheet) 1 HGAS-S 38952173 63.99 SGD
Shipped after 2018-01-26
Soft 80 1Box(100Sheet) 1 HGAS-S 38952137 64.99 SGD
Shipped after 2018-01-22
Hard 100 1Box(100Sheet) 1 HGAS-H 38952033 56.99 SGD
Shipped after 2018-01-22
Hard 150 1Box(100Sheet) 1 HGAS-H 38952051 56.99 SGD
Shipped after 2018-01-22
Soft 240 1Box(100Sheet) 1 HGAS-S 38952182 55.99 SGD
Shipped after 2018-01-22
Hard 180 1Box(100Sheet) 1 HGAS-H 38952067 56.99 SGD
Shipped after 2018-01-22
Soft 100 1Box(100Sheet) 1 HGAS-S 38952146 56.99 SGD
Shipped after 2018-01-26
Hard 80 1Box(100Sheet) 1 HGAS-H 38952024 64.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plastic polishing
5
From Japan
On 2014-03-02 11:01:12
Convenient because it can be installed on baby thunder with one touch. Because abrasive particles are solid, it is easy to sharpen and good to hold.
This review is about item#38952024.

Related Products