Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Deluxe Pipe Wrench, Forging

4.14 (7)
Material
Special steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Clip-on Nominal Dimension Clamping Tube Diamater (mm phi) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Clip-on Nominal Dimension Clamping Tube Diamater (mm phi) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 to 80A 26 to 90 3000 600 390-1793 1PC 1 DT600E 38952584 119.99 SGD
In stock
- 6 to 50A 10 to 65 1300 350 390-1777 1PC 1 DT350E 38952566 54.99 SGD
In stock
- 8 to 65A 13 to 80 2100 450 390-1785 1PC 1 DT450E 38952575 76.99 SGD
In stock
- 6 to 32A 6 to 45 600 250 390-1751 1PC 1 DT250E 38952541 37.99 SGD
In stock
- 6 to 40A 10 to 55 1000 300 390-1769 1PC 1 DT300E 38952557 44.99 SGD
In stock
2-1032 25 to 100A 38 to 125 10500 750 103-8281 1PC 1 DT900 02184436 299.99 SGD
In stock
- 6 to 25A 6 to 34 400 200 390-1742 1PC 1 DT200E 38952532 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Mechanical construction
5
From Japan
On 2017-09-21 16:50:30
Eating is also good, I use it conveniently. It is a product without problems.
This review is about item#38952566.
During the geological survey, work to detach the rod etc.
4
From Japan
On 2016-10-15 19:29:32
It's about two weeks since I started using it, but for now I can use it without any problems. If you can use it without problems even if you want to use the item again.
This review is about item#38952575.
Opening and closing of piping cap
5
From Japan
On 2016-01-31 17:48:47
It is easy to use size
This review is about item#38952575.
To remove the flare nut that has not come off.
4
From Japan
On 2014-11-10 15:33:30
I made the tool firmly and I got stuck, so I was able to remove the licked flare nut.
This review is about item#38952532.
Waterwork construction
1
From Japan
On 2014-08-13 19:17:33
The size was small and the usability was not so good.
This review is about item#38952532.
Tighten the kitchen mixing stopper and turn the fixing nut part
5
From Japan
On 2013-02-24 18:46:22
It was a very solid tool. Kitchen mixing stopper cartridge exchange, "Tightening fixing nut" was inevitable because it was inevitable, I purchased this tool. I knew that the main body of the "tightening fixing nut" would be scratched, and brought this pipe wrench to the main body, not the nut part. After hitting with a hammer to turn it firmly, turning it after turning it firmly disengaged the "clamping fixing nut". (Deep emotion)
This review is about item#38952566.
Installation and removal of pipes.
5
From Japan
On 2012-05-27 22:41:26
Pretty sturdy! It is! I also have a thick pipe and a good job. With this product, this price is absolutely bought.
This review is about item#38952566.

Related Products