Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Winding Pipe

4.46 (56)
Diameter Tolerance (mm)
+/-0.2
Finishing
# 400 mirror polishing (sideways)
Thickness (mm)
1.2
Length (mm)
1820
Material
Steel, SUS304
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1PC 1 - 89289417 14.99 SGD
In stock
32 1PC 1 - 89289426 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 38
4 star 11
3 star 3
2 star 3
1 star 1
Review Rating: 4.46
56 Customer Reviews
The reviews are automatic translation.
Clothes dryer set in garage
5
From Japan
On 2018-05-17 01:59:01
It is somewhat cheaper than the neighborhood home center and it is a long thing so it was more convenient to buy it at your company. I was glad that things with no particular problems on quality were received ♪
This review is about item#38953126.
I use it as a clothesline in my house.
5
From Japan
On 2018-05-05 19:24:50
In the home center, it is difficult to take long items to home, but Monotaro is handy because it is home delivery. Products can hang various things, so it was organized.
This review is about item#38953126.
For in-car rack
5
From Japan
On 2018-04-16 17:46:09
It is a bit cheaper than the nearest home center. Quality is also good.
This review is about item#89289417.
Newly built, for storage at the time of remodeling
4
From Japan
On 2018-04-12 13:39:40
Although it is slightly inferior compared to the one with a high price The feeling of use is fine. I repeat it many times.
This review is about item#89289426.
Hanger
1
From Japan
On 2018-03-28 23:51:31
It is 3650 mm in length and it bends 150 mm at the center and it is not usable
This review is about item#38953126.
Clothes in the greenhouse
5
From Japan
On 2017-12-26 16:28:42
Although it was a somewhat thick rod, I lowered two long hooks from the ceiling of the greenhouse and hung the stainless steel pipe, it turned out that it was just fine to hang the washing scissors after washing.
This review is about item#89289426.
For hanger pipe
4
From Japan
On 2017-08-26 13:12:37
Purchased 25 mm in outer shape 1820 mm in length and 1.2 mm in thickness. The thickness was 1.0 mm as caliper measurement. At the time of delivery, the end of the pipe was about 5 mm distorted. There was no problem as it was on the cut off side. (By the way, there is no damage to the packaging material) With a small pipe cutter, we could not cut because it was distorted as it gripped that it had no circularity. I could easily cut it with a bow saw. 1700 mm Although it was made into a hanger pipe with both supports, when applying heavy objects with a long length, a stainless seamless pipe is recommended for strength.
This review is about item#89289417.
Hanger pipe (φ25 1820 mm)
2
From Japan
On 2017-08-14 14:29:10
Although there were no injuries in the box at the time of delivery, it was about 5 mm distorted at the edge of the pipe. It cuts and uses it so there was no problem. Although it cut 1700 mm, the roundness did not come out with a pipe cutter, it could not be used because it deforms when it is strongly grasped. I could easily cut it with a bow saw. 1700 mm It is unsuitable for use with both supports only, it can not withstand the load and it deflects. I felt that the material itself was soft.
This review is about item#89289417.
I used it for clothes
5
From Japan
On 2017-07-25 09:36:58
Since it was 1.8 m, we used intermediate support, so a very sturdy hanger pipe was completed.
This review is about item#89289426.
Dried futon drying rod
5
From Japan
On 2017-05-30 21:03:10
Even if we multiply 2 sheets, there was no deflection and satisfactory packaging was good as well and it was good.
This review is about item#38953144.

Related Products