Buy more than* S$200* and get FREE SHIPPING

Carabiner

5.00 (2)
Caution
Do not use to other than protecting body.
Purpose
Hook for mounting
Breaking Load (kg)
750
Dimensions w (mm)
40
Dimension m (mm)
9
Finishing
Barrel polishing
Dimension l (mm)
80
Dimension d (mm)
8
Allowable Load (kg)
75
Material
18-8 Stainless steel
...see all>
Product Options
ADD TO CART
Dimensions D' (mm) Dimensions f (mm) Dimension r (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D' (mm) Dimensions f (mm) Dimension r (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5 65 1Pair 1 KH8B-S 38959943 19.99 SGD
Shipped after 2018-04-26
10 8 - 66 1Pair 1 KH8C-S 38959952 19.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attach the carabiner harness to the chain and hang on the metal fittings. Building entrance / exit
5
From Japan
On 2016-08-07 22:47:50
Powerful and convenient It is just right dimension.
This review is about item#38959943.
Similar to target order code (work on tree)
5
From Japan
On 2013-01-18 17:03:29
As for this item, I like the size very much, so I do not know but maybe I will purchase it?
This review is about item#38959943.

Related Products