Buy more than* S$200* and get FREE SHIPPING

Rubber Knit Wh-670

5.00 (1)
Purpose
For civil engineering, agricultural work
Material (surface)
Natural rubber
Material (reverse side)
Cotton
Overall Length (cm)
25
Color
Brown
...see all
Product Options
ADD TO CART
Middle Finger Length (cm) Body Weight (g) Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Body Weight (g) Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 370 M 22 1Pair 1 WH-670 39175997 5.80 SGD
Shipped after 2017-03-27
7.8 285 L 23 1Pair 1 WH-670 39176006 5.87 SGD
Shipped after 2017-03-27
8 180 LL 25 1Pair 1 WH-670 39176015 5.87 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2015-05-01 13:07:56
Was good to very there is thickness
This review is about item#39176006.

Related Products