Buy more than* S$200* and get FREE SHIPPING

Connector Housing Plug

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
94V-2
Standard
UL file No.: E29179, CSA file No.: LR19980
Operating Temperature Range (deg C)
-40 To + 105 (including temperature rise due to energization)
Material
Resin portion: Nylon
Type
Housing
...see all>
Product Options
ADD TO CART
Number of Poles Pitch (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Pitch (mm) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 5.03 11 (maximum) 1Pack(10PC) 1 1490P1 75937827 3.99 SGD
In stock
12 5.03 9.5 (maximum) 1Pack(10PC) 1 1360P1 75937766 6.99 SGD
Shipped after 2018-01-24
3 5.03 14 (maximum) 1Pack(10PC) 1 1396P1 75937802 2.99 SGD
In stock
9 5.03 14 (maximum) 1Pack(10PC) 1 1292R1 75937741 5.99 SGD
In stock
12 5.03 9.5 (maximum) 1Pack(10PC) 1 1360P 75937757 6.99 SGD
In stock
3 5.03 14 (maximum) 1Pack(10PC) 1 1396P 75937793 2.99 SGD
In stock
9 5.03 11 (maximum) 1Pack(10PC) 1 1292P1 75937732 5.99 SGD
In stock
15 5.03 9.5 (maximum) 1Pack(10PC) 1 1375P 75937775 14.99 SGD
Shipped after 2018-01-24
4 5.03 11 (maximum) 1Pack(10PC) 1 1490P 75937811 3.99 SGD
In stock
9 5.03 11 (maximum) 1Pack(10PC) 1 1292P 75937723 5.99 SGD
In stock
15 5.03 9.5 (maximum) 1Pack(10PC) 1 1375P4 75937784 19.99 SGD
Shipped after 2018-01-24
2 6.3 14 (maximum) 1Pack(10PC) 1 1545P1 38959977 2.99 SGD
In stock
2 6.3 14 (maximum) 1Pack(10PC) 1 1545P 38959961 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Plug for low-voltage electric decoration production
5
From Japan
On 2016-10-11 22:06:00
It is cheap and easy to use if it is optimal for basic temporary low voltage LED RGB 4 poles.
This review is about item#75937827.
wiring
5
From Japan
On 2016-06-14 15:20:46
Molex's connector is used for over 30 years, so it is a mistake-free item. This series is obsolete due to the number of stations, but it is the series I want you to leave.
This review is about item#38959977.

Related Products