Buy more than* S$200* and get FREE SHIPPING

Long Work Gloves

3.33 (3)
Around Palms (cm)
24.5
Middle Finger Length (cm)
8
Overall Length (cm)
36
Size
One Size Fits All
Thickness (mm)
0.9
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 J0014AA 38964852 32.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Handling of chemicals
4
From Japan
On 2017-10-10 14:37:49
Robust rubber gloves made by established long-established brands are easy to handle in detail.
This review is about item#38964852.
For plating work
1
From Japan
On 2017-01-21 16:01:59
Rubber is thinner than I thought it can not be used. I want a thicker gloves
This review is about item#38964852.
For paint cleaning
5
From Japan
On 2015-05-22 22:12:12
It is quite durable and easy to use even if it is immersed in a highly volatile solvent. About 2 to 3 months can endure the use every day. I will patronize it because it seems to keep for a considerable period if used safely.
This review is about item#38964852.

Related Products